4 in. #2 Brass House Number in Satin Nickel
4 in. #2 Brass House Number in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 4 in
- Material:
- Brass