DESCRIPTION

  • All standard installation parts included
  • Medium texture
  • Protective coating to aid in the duration of the finish

Better Home 4 in. Dies Cast House Number 4

B654BK

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Height
4 in
Material
Die Cast Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY