DESCRIPTION

  • All standard installation parts included
  • Medium texture
  • Protective coating to aid in the duration of the finish
  • The number "4" is shown in image

Better Home 4 in. Dies Cast House Number 7

B657BK

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Height
4 in
Material
Die Cast Metal

Starting at
Call for Pricing
  • QUANTITY