24 in. Towel Bar in Dark Bronze
Dolores Park 24 in. Towel Bar in Dark Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Dolores Park
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Length:
- 24 in
- Mount Type:
- Surface
- Number of Bars:
- 1
- Projection:
- 3/4 in