Surface Mount Toilet Tissue Holder in Satin Nickel
Dolores Park Surface Mount Toilet Tissue Holder in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Dolores Park
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Length:
- 8-5/8 in
- Material:
- Die Cast Zinc Alloy
- Mount Type:
- Surface
- Pivoting:
- No
- Projection:
- 3-3/4 in