Single Cylinder Deadbolt in Polished Chrome
Single Cylinder Deadbolt in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Security Grade:
- 3
- Thickness:
- 1-3/8 in - 1-3/4 in