Round Closed Towel Ring in Satin Nickel
Waterfront Round Closed Towel Ring in Satin Nickel
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Waterfront
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-11/32 in
- Diameter:
- 6-1/8 in
- Height:
- 7-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Projection:
- 2-11/32 in
- Ring Type:
- Closed
- Shape:
- Round