3/8 in. 6000 gal Water Filtration System
3/8 in. 6000 gal Water Filtration System
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces over 99.99% of water-borne heterotrophic bacteria as tested by 3M and verified by its laboratory
- Can be installed directly into an existing cold water supply to a sink or through a dedicated dispenser
- Pharmaceutical-grade 0.2-micron membrane filtration
- Estimated cartridge longevity: 12 months
Specifications
- ANSI:
- ANSI 42, ANSI 53
- Application:
- Restaurants, Other Food Service
- Capacity:
- 6000 gal
- Contaminant Removal:
- Carbon, Chlorine Taste and Odor
- Depth:
- 4-7/8 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Filtering Material:
- Yes
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 2.5 gpm
- Height:
- 16-1/8 in
- Material:
- Glass, Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Product Type:
- Filter
- Width:
- 4-3/8 in