Filter Cartridge for Better Waters XL7000 Filtration System
Filter Cartridge for Better Waters XL7000 Filtration System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 42, ANSI 53
- Capacity:
- 6000 gal
- Cartridge Type:
- Filter
- Filtering Material:
- No
- Fits Model:
- XL7000
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes