DESCRIPTION

BF Products 12 x 29 in. Backflow Preventer Enclosure for 3/4 - 2 in. Pipe Size

BF371

Length:

SPECIFICATIONS

Height
29 in
Length
37 in
UL Listed
No
Width
12 in

Starting at
Call for Pricing
  • QUANTITY