BF Products 6 in. Backflow Preventer Enclosure BF98APD

DESCRIPTION

  • Compact design, small visual impact
  • Crated & job site ready
  • Factory Assembled
  • Freeze and vandal protection
  • Hinge top, open access design
  • Internal mounting flange for security

BF Products 6 in. Backflow Preventer Enclosure

BF98APD

Length:

SPECIFICATIONS

ASSE Standards
ASSE 1060
Length
8 in
Material
Fiberglass
UL Listed
No
Width
6 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS