DESCRIPTION

BF Products 8 x 25 in. Backflow Preventer Enclosure for 1/4 - 1 in. Pipe Size

BF271

Length:

SPECIFICATIONS

Height
25 in
Length
27 in
UL Listed
No
Width
8 in

Starting at
Call for Pricing
  • QUANTITY