BGP-DS Series SUB GRINDER 3HP/1PH/230V 2 DISCHRG

Part #BBGP303DS  |  Item #7034793  |  Manufacturer Part #BGP303DS

Call for Pricing EACH

Type:

BBGP303DS
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel 440C cutting system
  • Designed for municipal use
  • These pumps are also great where higher heads are needed to reach or feed a pressure main
  • Cutter and shredding ring are made from hardened 440 stainless steel rockwell C-55
  • Use these pumps on a rail system or as a stand alone
  • 2" Vertical FNPT discharge is standard, Flange is available as an option

Specifications

AMP: 13

Collection: BGP-DS Series

Cord Length: 25 ft

Discharge: 2 in

Discharge Configuration: Vertical

End Connection 1: FNPT

End Connections: FNPT

Flow Rate: 108 gpm

Horsepower: 3 hp

Impeller: CI Vortex

Material: [Cast Iron, Rubber, Stainless Steel]

Material Type: [316 SS, Buna-N]

Maximum Feet of Head: 98

Maximum Temperature: 104

NEMA Specifications: NEMA B Class

Phase: Three Phase

Power Source: AC

Pump Application: Commercial

Pump Body Material: Cast Iron

Pump Phase: 3

RPM: 3450

Type: BBGP303DS

Volts: 230V