50 ft. Manhole Roll Wrap

You last purchased this on
 
Bidco Sealants

50 ft. Manhole Roll Wrap

This product requires certification to purchase.
You last purchased this on
 
Bidco Sealants

50 ft. Manhole Roll Wrap

  • Fast #
  • Part #BC56950
  • Item #1773947
  • Manufacturer Part #C-56
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Remains flexible and forms a permanent bond to a wide variety of substances
  • Adhesion and cohesion at the time of installation are excellent
  • Custom engineered to meet the most exacting standards
  • Available in strip or coil form
  • Crush-proof packaging
  • Non-stick, non-tear plastic backing
  • Excellent resistance to temperature extremes, acid, and alkaline environments
  • Designed not to shrink, oxidize, or harden
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M-198 75 I Type B, AASHTO T-III
ASTM:
ASTM D-113, ASTM D-217, ASTM D-36, ASTM D-71, ASTM C-990
Application:
Box Culverts, Concrete Pipe, Concrete Wall Panel Systems, Manholes, Septic Tanks, Vaults, Well
Length:
50 ft
Product Type:
Sealant
Waterworks Application:
Sewer Manhole
Width:
9 in