Big D Industries
Pheno D 6 oz. Disinfectant and Deodorant
Part #BBD337 | Item #7483399 | Manufacturer Part #BD-337
Call for Pricing
per CASE
Size:
6 ozProduct Details
- Pheno D two-way deodorizer
- EPA registered hospital antimicrobial agent and two-way deodorizer
- Proven effective against MRSA and Influenza A Type Viruses including H1N1
- Use on pre-cleaned hard surfaces including toilets, urinals, bathtubs, shower stalls, seats, benches, lockers, partitions, counters, fixtures, knobs, handles, railings, and telephones
- Ideal for restroom, schools, hospitality, food service, property management, health care, industrial and transportation
- Size: 6 ounce can
Documents
Specifications
CARB OTC LEED Compliant: No
Collection: Pheno D
Disposable: No
Green Seal Certified: No
Product Type: Liquid
SCAQMD Compliant: No
Size: 6 oz
Entire Collection
-
Call for Pricing