DESCRIPTION

  • Cast iron daisy wheel
  • Ergonomic handle
  • Fit to handle the cooking needs of most families and gatherings of friends
  • Locking casters
  • Stainless steel draft door
  • Versatile enough for weekend cook-outs or pizza parties

Big Green Egg Large Heavy Duty Big Green Egg

BIGALHD1

Width:

SPECIFICATIONS

Color Finish
Green
Color Finish Category
Greens
Height
30 in
Width
21 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS