DESCRIPTION

  • Adjustable from 5" to 7 1/2"
  • For use with wall mounted toilets
  • High impact ABS and flexible PVC
  • Leg can be raised for cleaning
  • Raises the weight capacity to over 1,000 pounds
  • Swivel cap

Big John Products Closet Support Short Swivel

B612011919S

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Material
Plastic
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY