Heimlich Helper in Orange
Heimlich Helper in Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightweight and easy to use, providing maximum leverage and control
- Perfect for people who may be dining alone
- Enables a choking victim to self-administer abdominal thrusts within seconds, dramatically increasing the likelihood of expelling the blockage
- Mounting bracket and instruction manual included
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Orange
- Height:
- 19-1/2 in
- Material:
- Plastic
- Width:
- 9 in