Toilet Seat in White

You last purchased this on
 
Big John Products

Toilet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Big John Products

Toilet Seat in White

  • Fast #
  • Part #BIG6W
  • Item #4445597
  • Manufacturer Part #6-W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Closed front
  • 75% larger sitting area
  • Fits round and elongated toilets
  • High impact ABS hinges
  • 800 pound capacity
  • Non slip bumpers
  • 1 1/2" rise
  • 19" wide
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Toilet Seat Material:
Plastic
Toilet Seat Type:
Closed Front
Type:
BIG6W
Width:
19 in