Vacuum Bag for BGU5500 Vacuum Cleaner (Pack of 10)

Part #BPKBG10  |  Item #7467403  |  Manufacturer Part #PKBG10

Brand Model Compatibility:

BGU5500 Vacuum Cleaner
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: BGU5500 Vacuum Cleaner

ETL Listed: No

Height: 7 in

Length: 15 in

Package Quantity: Pack of 10

Product Type: Vacuum Bag

Weight: 5

Width: 11 in