35 in. Underground Piercing Tool Assembly

You last purchased this on
 

Bigshot 35 in. Underground Piercing Tool Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 

Bigshot 35 in. Underground Piercing Tool Assembly

  • Fast #
  • Part #FU215A1
  • Item #4933876
  • Manufacturer Part #U215-A1
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All Big Shot's are CNC machined to exact dimensional tolerance from a solid billet of nickel chromoly steel and fully heat treated for superior strength and durability
  • Our pistons are designed to withstand high impact conditions, are wear resistant and treated with a phosphate coating to minimize corrosion and increase service life
  • Footage Tools’ Inc. pneumatic piercing tools have been constructed with the highest level of quality in mind
  • Three year warranty
  • Barrel bored from solid steel, not tubing
  • Ideal for water, gas and cable installations
  • Other features include an easily replaceable cartridge style shock absorber and a flexible air tube assembly to minimize internal deflection
  • Requires Certification

Specifications

CFM:
25 ft3/min
Collection:
Bigshot
Length:
35 in
Material:
Alloy Steel, Steel
Material Type:
Chromoly
Pressure - Maximum:
100 psi
Size:
23 lb
Tap Size:
2 in
Tool Type:
Underground Piercing Tool
Waterworks Application:
Water
Weight:
23 lb