DESCRIPTION

Billco Threaded Steel Square Countersunk Galvanized Malleable Plug

GSSCP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Head Style
Square Head
Material
Carbon Steel, Galvanized Steel
Origin
Domestic