DESCRIPTION

Billco HEX Countersunk Plug with Taper Plug

BSHCP78

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
HEX
End Connections
HEX
Fitting Size 1
1/16 in
Fitting Sizes
1/16 in
Fitting Type
Straight
Material
Carbon Steel