DESCRIPTION

  • Manufacturer may vary by location

Threaded Black Steel HEX Countersunk Plug

BSHCPH

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Head Style
Hex
Material
Carbon Steel