DESCRIPTION

  • Manufacturer may vary by location

Threaded Black Steel Square Head Plug

BSSP

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Head Style
Square Head
Material
Carbon Steel