17-1/2 in. 10W 5-Blade Ceiling Fan with 52 in. Blade Span and Incandescent Light in Brushed Nickel

You last purchased this on
 
Progress Lighting

Billows 17-1/2 in. 10W 5-Blade Ceiling Fan with 52 in. Blade Span and Incandescent Light in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Billows 17-1/2 in. 10W 5-Blade Ceiling Fan with 52 in. Blade Span and Incandescent Light in Brushed Nickel

  • Fast #
  • Part #PP255209
  • Item #7359271
  • Manufacturer Part #P2552-09
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Five reversible Silver/Whitewashed Grey blades
  • Billows collection ceiling fan with Brushed Nickel finish
  • 52" Billows collection ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits
  • Features Traditional design styling
  • Indoor ceiling fan ideal for use in living rooms, bedrooms and bonus rooms
  • Billows ceiling fan adds form and function - by providing increased air circulation in rooms
  • The light kit contains a white opal glass shade and is comprised of 2-10W dimmable 3000K LED lamps, offering 800 lumens/each, 90+ CRI
  • Pull chain is Chrome with a cherry fob
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
Blade Pitch:
13.5°
Blade Span:
52 in
CFM:
4682 ft3/min
CSA Certified:
No
Ceiling Fan Blade Finish:
Silver/White Washed Grey
Collection:
Billows
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Rendering Index:
90
Color Temperature:
3000
Control Type:
Manual
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Frosted
Height:
17-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
800
Lumens per Watt:
80
Material:
Steel
Number of Blades:
5
Number of Lights:
2
Power Source:
Hardwired
Product Type:
Ceiling Fan Kit
Smart Home Enabled:
No
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
10 W
Weight:
20.2 lb