DESCRIPTION

Bingham & Taylor 18 in. Unarched Plastic Meter Pit

BCULPDP18

Length:

SPECIFICATIONS

Length
24 in
Material
Plastic
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY