25 in. Lid Lifter
25 in. Lid Lifter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy to use
- Intuitive design for easy training
- Improves worker safety by eliminating a major source of hand and finger injuries
- Lid lifter devices are writable with indelible marker
Specifications
- Color Finish Name:
- Blue
- Height:
- 5-1/4 in
- Length:
- 25 in
- Material:
- Carbon Steel
- Product Type:
- Lid Lifter