93E Plastic Buffalo Style Box
93E Plastic Buffalo Style Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass pentagon head bolt lid
- Works best in low traffic areas
- Buffalo extension service boxes screw up or down to the correct height making installations easy and quick
Specifications
- Depth:
- 54 in
- Diameter:
- 2-1/2 in
- Height:
- 54 in
- Material:
- Plastic
- Range (in):
- 33 in - 54 in