32 1/2 x 25-1/2 x 62 in. 2.5 mil Can Liner in Black (Roll of 30)
32 1/2 x 25-1/2 x 62 in. 2.5 mil Can Liner in Black (Roll of 30)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
- Suggested applications: sticks, rough yard trimmings, glass, metal with sharp edges, plastic eating utensils, food with rough edges
- Linear low density trash bag (LLD)
- Color: Black
- Size: 32.5 x 25.5 x 62"
- Gauge: 2.5 mil
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 62 in
- Length:
- 32-1/2 in
- Package Quantity:
- Roll of 30
- Product Type:
- Can Liner
- Size:
- 32-1/2 in x 25-1/2 in x 62 in
- Thickness:
- 2.5 mil
- Width:
- 25-1/2 in