16-9/10 x 17-7/10 in. 3 gal Compostable Liner in Green (Case of 20)
16-9/10 x 17-7/10 in. 3 gal Compostable Liner in Green (Case of 20)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 25 Bags per Roll
Specifications
- ASTM:
- ASTM D-6400
- Capacity:
- 3 gal
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 16-9/10 in
- Length:
- 17-7/10 in
- Package Quantity:
- Case of 20
- Thickness:
- 0.64 mil