Plastic Face Shield in Matte Black

You last purchased this on
 
Uvex

Bionic® Plastic Face Shield in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uvex

Bionic® Plastic Face Shield in Matte Black

  • Fast #
  • Part #US8580
  • Item #4303189
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed for rugged jobs, it's tough where it has to be, yet extremely lightweight and balanced for all-day comfort
  • Its technologically advanced design enables the Bionic shield to more easily stand up to airborne debris, splash and welding infrared radiation
  • Bionic is a revolutionary face shield
  • Secure visor attachment
  • Excellent optics and increased visibility
  • Easily replaceable visor with dual position choices
  • Enhanced protection from airborne debris
  • Highly adjustable, with an easily replaceable visor, the Bionic is the face shield workers want to wear
  • Comfortable cell foam on back of headgear
  • Lightweight and balanced, ergonomic design for extended use
  • Requires Certification

Documents


Specifications

Collection:
Bionic®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Material:
Plastic
Material Type:
Polycarbonate, ABS
Product Type:
Face Shield