Pet Waste Station in Green
Pet Waste Station in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Locking dispenser with key
- Sturdy and heavyweight
- Holds up to 400 bags (2 rolls)
- Oxo-biodegradable
- Each bag is 7.75" x 13"
- Bags are made from thick material to prevent breaking or tearing
- Waste basket has rain drainage holes
Specifications
- Coating:
- Green Powder
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Material:
- Aluminum