Bird-X
24 ft. Stainless Steel Spikes
Part #BSTS24 | Item #4596611 | Manufacturer Part #STS-24
$86.69
EACH
(Pricing is for 9 in)
Height:
How to get it:
Product Details
- 100% Effective, Safe, Permanent Physical Barrier
- Stainless Steel won’t Corrode or Decay
- Flexible base – allows for installation on curved surfaces
Documents
Specifications
Application: Pest Control
Color Finish: Stainless Steel
Height: 9 in
Length: 25 in
Material: Plastic, Steel
Size: 24 ft
Weight: 3
Width: 5 in