3-1/4 in. x 10 ft. Polycarbonate Bird Spike Kit

You last purchased this on
 
Bird-X

3-1/4 in. x 10 ft. Polycarbonate Bird Spike Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bird-X

3-1/4 in. x 10 ft. Polycarbonate Bird Spike Kit

  • Fast #
  • Part #BSP10
  • Item #7657810
  • Manufacturer Part #SP-10
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Completely blocks birds from landing on surfaces
  • UV-treated to stand up to harsh conditions
  • 100% effective, safe, permanent physical barrier
  • Requires Certification

Specifications

Application:
Pest Control
Color Finish Name:
Clear
Depth:
12 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
4-1/2 in
Indoor Outdoor:
Outdoor
Length:
10 ft
Material:
Plastic
Material Type:
Polycarbonate
Product Type:
Kit
Weight:
3 lb
Width:
3-1/4 in