50 ft. Stainless Steel Spikes
50 ft. Stainless Steel Spikes
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless Steel won’t Corrode or Decay
- Flexible base – allows for installation on curved surfaces
- 100% Effective, Safe, Permanent Physical Barrier
Documents
Specifications
- Application:
- Pest Control
- Color Finish Name:
- Stainless Steel
- Height:
- 5 in
- Length:
- 25 in
- Material:
- Steel, Plastic
- Size:
- 50 ft
- Weight:
- 7 lb
- Width:
- 16 in