Plastic and Metal Sonic Bird Repellent in Green

You last purchased this on
 
Bird-X

Plastic and Metal Sonic Bird Repellent in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bird-X

Plastic and Metal Sonic Bird Repellent in Green

  • Fast #
  • Part #BSBXPPRO1
  • Item #7657807
  • Manufacturer Part #SBXP-PRO-1
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • range of up to 6 acres
  • fully programmable and weather-resistant
  • Deters pest birds with no traps, chemicals, or poisons
  • Requires Certification

Specifications

Application:
Pest Control
Color Finish Category:
Greens
Color Finish Name:
Green
Decibel Rating (dB):
110 dB
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
7 in
Length:
5 in
Material:
Plastic, Metal
UL Listed:
Yes
Volts:
110V
Weight:
12 lb