Plastic Bed Bug Alert Monitor in Clear (12 Pack)

You last purchased this on
 
Bird-X

Plastic Bed Bug Alert Monitor in Clear (12 Pack)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bird-X

Plastic Bed Bug Alert Monitor in Clear (12 Pack)

  • Fast #
  • Part #BBBA12
  • Item #7682306
  • Manufacturer Part #BBA-12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Can be checked daily, reinserted and reused
  • Attracts both adult bedbugs and 2ndinstar nymphs
  • Proprietary attractant gel actively lures and traps bedbugs if they are present, alerting you of any larger infestation
  • Requires Certification

Specifications

Application:
Semi-Enclosed Areas, Public Facilities
Color Finish Name:
Clear
Depth:
2-3/4 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
1/2 in
Indoor Outdoor:
Indoor
Length:
7 in
Material:
Plastic
Package Quantity:
Pack of 12
Power Source:
Electric
Weight:
6 lb
Width:
1-3/4 in