DESCRIPTION

Birmingham Fastener & Supply 4 in. T-Head 316 & 304 Stainless Steel Heavy Nut

B75C400BTH6

Length:

SPECIFICATIONS

Diameter
3/4 in
Length
4 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY