2 in. Steel Enclosure
2 in. Steel Enclosure
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Fits Pipe Size:
- 2 in
- Material:
- Steel
- Product Type:
- Enclosure
- Size:
- 2 in