1-1/2 in. NPT Global Red Brass Cored Plug
458 Series 1-1/2 in. NPT Global Red Brass Cored Plug
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- Adjustable:
- No
- Application:
- Commercial, Residential
- Collection:
- 458 Series
- Drain Base Material:
- Brass
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Cored, Plug
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Red Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Temperature Range:
- -20 to 400 Deg F
- Weight:
- 0.441 lb