1 in. FIPS x Sweat Galvanized Brass Union
1 in. FIPS x Sweat Galvanized Brass Union
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 2700-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B-16.18, ANSI B-1.20.1
- End Connection 1:
- FIPS
- End Connection 2:
- Sweat
- End Connections:
- FIPS x Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Dielectric Union
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Galvanized, Brass
- Pressure - Maximum:
- 250 psi