1/2 in. Chrome Plated 125 psi MPT x Hose Thread Shut Off Valve
1/2 in. Chrome Plated 125 psi MPT x Hose Thread Shut Off Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B1.20.7, ANSI B1.20.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated, Blue
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Shut Off Valve