B&K
1/2 in. FIPS x Sweat Galvanized Brass Union
Part #B168003NL | Item #4503284 | Manufacturer Part #168-003NL
$4.16
EACH
How to get it:
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
ANSI Specifications: ANSI B-1.20.1, ANSI B-16.18
End Connection 1: FIPS
End Connection 2: Sweat
End Connections: FIPS x Sweat
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Dielectric Union
Lead Law Compliant: Yes
Material: Brass, Galvanized
Maximum Pressure: 250 psi