3/4 in. Brass Full Port F1807 400# Ball Valve
Series 7690PX 3/4 in. Brass Full Port F1807 400# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Packing gland - blowout proof stem design
- PTFE discs and seats
- Full port for maximum flow rate
- Fast & easy crimp installation into PEX piping systems
- Intended for use in PEX piping systems
- Ideal for use in potable water & radiant heating applications
- Rust-resistant heavy-duty handle with vinyl grip
- Chrome-plated brass ball & stem
- 400 PSI WOG
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series 7690PX
- End Connection 1:
- F1807
- End Connection 2:
- F1807
- End Connections:
- F1807
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Vinyl
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- No
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 160
- Pressure Class:
- 400#
- Recommended Valve Application:
- Gas, Oil, Potable Water, Water
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Disc Material:
- PTFE
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No