3/4 in. Carbon Steel IPS Globe Valve
3/4 in. Carbon Steel IPS Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Carbon Steel
- Pressure Class:
- 200#
- Valve Operator:
- Wheel Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Globe Valve