3/4 in. Forged Brass IPS Stop & Waste Valve
7700 Series 3/4 in. Forged Brass IPS Stop & Waste Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- 7700 Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Forged Brass
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Recommended Valve Application:
- Air, Oil, Water
- UL Listed:
- No
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Type:
- Stop & Waste Valve