• Cart

DESCRIPTION

B&K Brass Compression Stop & Waste Valve

B10551NL

Valve Size:

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
GSA Approved
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Valve Operator
Handwheel
Valve Size
1/2 in
Valve Type
Stop & Waste Valve

Starting at
Call for Pricing
  • QUANTITY