1-1/4 in. Brass Full Port IPS Gate Valve
Proline® 1-1/4 in. Brass Full Port IPS Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- Collection:
- Proline®
- End Connection 1:
- FIP
- End Connection 2:
- FIP
- End Connections:
- FIP
- FM Approved:
- No
- Handle Material:
- Cast Iron
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 125#
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Port Opening:
- Full Port
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 1.65 lb