2 in. Brass IPS Swing Check Valve

You last purchased this on
 
B&K

ProLine™ 2 in. Brass IPS Swing Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
B&K

ProLine™ 2 in. Brass IPS Swing Check Valve

  • Fast #
  • Part #B101008NL
  • Item #4503346
  • Manufacturer Part #101-008NL
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Coating:
Hardfaced
Collection:
ProLine™
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Pressure - Maximum:
200 psi
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Swing
Valve Size:
2 in
Valve Type:
Swing Check Valve